Josette 2 Light Medium Ceiling Flush Light Tiffany Style Glass, E27

Order Code: ZT3315330S

£359.99 Inc VAT (20%)


Description

Josette 2 Light Medium Ceiling Flush Light Tiffany Style Glass, E27 | Description: The Tiffany flush ceiling light features brightly coloured flowers in oranges and yellows, highlighted with greens and blues. Teamed with a dark bronze effect fitting and compatible with LED lamps. Matching items available. | Features: Finish: Tiffany Style Glass, IP Rating: IP20, Height (cm) : 22, Diameter (cm) : 35, Projection (cm) : 22, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome