Rock Modern Contemporary Single Pendant Light Metallic Bronze Glass Shade
Chrome Plated | Description: Inspired by volcanic rock formations, this statement pendant in metallic bronze emits an attractive ember glow and features an adjustable clear flex allowing you to alter the height. Perfect when paired with LED filament lamps | Features: Finish: Bronze Metallic Glass & Chrome Plate, Material: Steel & glass, Min Height (cm) : 42.00, Max Height (cm) : 151.00, Diameter (cm) : 30.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.85