Samson 6 Light Bathroom Ceiling Spotlight Bar Satin Silver IP44, GU10 | Description: This satin silver spotlight on a split bar is the sophisticated addition your bathroom is looking for. The satin silver finish creates a contemporary feel, suitable for complimenting a range of decors. You are able to alter the direction of the light with the adjustable heads. This item has a rating of IP44, meaning that it is fully splash proof and suitable for use in a bathroom setting. offers a choice of fittings, all in more than one finish. Class one. | Features: Finish: Satin Silver, Material: Metal, IP Rating: IP44, Height (cm) : 19.5, Length (cm) : 179.5, Width (cm) : 13, No. of Lights: 6, Lamp Type: GU10 LED, Kelvin: 3000, Lumens: 2100, Wattage (max) : 4