Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Bush Male Short 16mm Brass
By Greenbrook
Order Code:
ZT5005489S
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£1.99
5%
50 - 99
£1.88
10%
100 +
£1.78
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/bush-male-short-16mm-brass/p/ZT5005489S
Add to quotation
View all Cable & Wire Organisers
Description
Greenbrook BUSH MALE SHORT 16MM BRASS Bushes 16MBBS
Tags:
#BulkDiscount