Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Clip Electrical Cable Tie Box 100 9mm Black/copolymer Polypr
By ITW
Order Code:
ZT5049578S
£1.01
each
Inc VAT (20%)
£101.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.01
0%
100 - 199
£0.97
4%
200 +
£0.93
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/clip-electrical-cable-tie-box-100-9mm-black-copolymer-polypr/p/ZT5049578S
Add to quotation
View all Cable Clamps & Clips
Description
ITW CLIP ELECTRICAL CABLE TIE BOX 100 9MM BLACK/COPOLYMER POLYPR Clip Elec 11203
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome