Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Clip Metal Elec Snap-off Box 100 240 x 150 x 120mm Steel
By ITW
Order Code:
ZT5079572S
£1.22
each
Inc VAT (20%)
£122.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.22
0%
100 - 199
£1.17
4%
200 +
£1.12
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
122.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/clip-metal-elec-snap-off-box-100-240-x-150-x-120mm-steel/p/ZT5079572S
Add to quotation
View all Cable Clamps & Clips
Description
ITW CLIP METAL ELEC SNAP-OFF BOX 100 240X150X120MM STEEL Metal Clip Elec 923689
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome