Cable Glands, Brass For Indoor & Outdoor Use


£3.99 Inc VAT (20%)

See 4 Product Variants
£3.99

Description

Brass cable glands.

Features and Benefits:
-Weatherproof and so can be used in corrosive conditions when protected with a shroud
-Positive armour locking effective earth continuity, increased mechanical strength

Typical Applications:
-For use with all types of SWA cables to BS6346
-For use indoors and outdoors whenever it is required to provide a sealing on the cable outer sheath
-Corrosive conditions

Feature Attributes

Material:
Brass
Minimum Operating Temperature:
-10 °C
Colour:
Brass
Standards Met:
BS6346
Maximum Operating Temperature:
80 °C
Ingress Protection Rating (IP Rating):
IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome