Cable Glands, Brass For Indoor Use


£2.99 Inc VAT (20%)
Up to 11.5% off

See 4 Product Variants
£2.99

Description

Brass cable glands constructed with a simple two part design.

Features and Benefits:
-Low resistance armour locking and no sealing

Typical Applications:
-For use with all types of SWA cables to BS6346
-For use indoors in dry locations

Feature Attributes

Ingress Protection Rating (IP Rating):
IP54
Minimum Operating Temperature:
-10 °C
Colour:
Brass
Material:
Brass
Standards Met:
BS6346
Maximum Operating Temperature:
110 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome