Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Earth Tag 32mm Brass - 2500003656
By Prysmian
Order Code:
ZT5094214S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.17
5%
20 +
£3.95
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/earth-tag-32mm-brass-2500003656/p/ZT5094214S
Add to quotation
View all Cable Glands
Description
Prysmian EARTH TAG 32MM BRASS Earthtag 428ET56
Tags:
#BulkDiscount