Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Luminaire x solar L-s Sensor LED 140 Degree Silver
By Steinel
Order Code:
ZT5037467S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/luminaire-x-solar-l-s-sensor-led-140-degree-silver/p/ZT5037467S
Add to quotation
View all Cable Glands
Description
Steinel LUMINAIRE XSOLAR L-S SENSOR LED 140DEG SILVER All Products 671013
Specifications
Specifications for Luminaire x solar L-s Sensor LED 140 Degree Silver
Length
205mm
Housing Material
Aluminium
Width
350mm
Ingress Protection Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome