Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Luminaire x solar L-s Sensor LED 140 Degree White
By Steinel
Order Code:
ZT5037518S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/luminaire-x-solar-l-s-sensor-led-140-degree-white/p/ZT5037518S
Add to quotation
View all Cable Glands
Description
Steinel LUMINAIRE XSOLAR L-S SENSOR LED 140DEG WHITE All Products 671006
Specifications
Specifications for Luminaire x solar L-s Sensor LED 140 Degree White
Housing Material
Aluminium
Length
205mm
Width
350mm
Ingress Protection Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome