Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Nut Hexagon 10mm Phosphor Bronze
By ABB
Order Code:
ZT5091625S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/nut-hexagon-10mm-phosphor-bronze/p/ZT5091625S
Add to quotation
View all Cable Glands
Description
ABB NUT HEXAGON 10MM PHOSPHOR BRONZE All Products NU367
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome