Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug 4-Pole 16A 0.50-2.50mm2 Black
By Flex7
Order Code:
ZT5019882S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 +
£7.88
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-4-pole-16a-0-50-2-50mm2-black/p/ZT5019882S
Add to quotation
View all Cable Glands
Description
flex7 PLUG 4-POLE 16A 0.50-2.50MM2 BLACK All Products FP4/B
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome