Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Presence Detector PC Pro IR Quattro HD COM2 2000W 360 Degree IP
By Steinel
Order Code:
ZT5020370S
£279.99
Inc VAT (20%)
£299.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/presence-detector-pc-pro-ir-quattro-hd-com2-2000w-360-degree-ip/p/ZT5020370S
Add to quotation
View all Cable Glands
Description
Steinel PRESENCE DETECTOR PC PRO IR QUATTRO HD COM2 2000W 360DEG IP All Products 2770
Tags:
#ReducedPrice
Specifications
Specifications for Presence Detector PC Pro IR Quattro HD COM2 2000W 360 Degree IP
Material Qualifier
Thermoplastic
Material
Plastic
Model
Presence detector
Colour
White
Voltage Type
AC
Mounting Method
Flush mounted
Surface Finish
Matt
Ingress Protection Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome