Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS130-2 Infared Tilts and turns IP54 600W 130 Degree Black
By Steinel
Order Code:
ZT5008012S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is130-2-infared-tilts-and-turns-ip54-600w-130-degree-black/p/ZT5008012S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS130-2 INFARED TILTS&TURNS IP54 600W 130DEG BLACK All Products 660215
Specifications
Specifications for Sensor IS130-2 Infared Tilts and turns IP54 600W 130 Degree Black
Colour
Black
Material Qualifier
Thermoplastic
Material
Plastic
Model
Movement sensor
Mounting Method
Surface mounted
Ingress Protection Rating
IP54
Voltage Type
AC
Frequency
50 - 60Hz
Surface Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome