Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor ISD360 Rcsd Ceiling PIR IP20/44 1000W 360 Degree White
By Steinel
Order Code:
ZT4998905S
£152.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
152.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-isd360-rcsd-ceiling-pir-ip20-44-1000w-360-degree-white/p/ZT4998905S
Add to quotation
View all Cable Glands
Description
Steinel SNSR ISD360 RCSD CEILING PIR IP20/44 1000W 360DEG WHI All Products 601317
Specifications
Specifications for Sensor ISD360 Rcsd Ceiling PIR IP20/44 1000W 360 Degree White
Material
Plastic
Material Qualifier
Thermoplastic
Model
Movement sensor
Colour
White
Ingress Protection Rating
IP20
Voltage Type
AC
Frequency
50 - 60Hz
Mounting Method
Flush mounted
Surface Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome