Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Shroud PCP Gland 20mm Pcp
By Prysmian
Order Code:
ZT5093202S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 +
£4.41
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/shroud-pcp-gland-20mm-pcp/p/ZT5093202S
Add to quotation
View all Cable Glands
Description
Prysmian SHROUD PCP GLAND 20MM PCP Shroud 401AA03
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome