Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Shroud PCP Gland 25mm Pcp
By Prysmian
Order Code:
ZT5093094S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 +
£5.01
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/shroud-pcp-gland-25mm-pcp/p/ZT5093094S
Add to quotation
View all Cable Glands
Description
Prysmian SHROUD PCP GLAND 25MM PCP Shroud 401AA05
Tags:
#BulkDiscount