Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Splice Tube 35mm Copper - 2500016988
By Kompress
Order Code:
ZT5100368S
Qty of 100 for
£309.00
Inc VAT (20%)
£3.09 each
Quantity
Price
Discount
1 - 9999
£3.09
0%
10000 +
£2.94
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
309.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/splice-tube-35mm-copper-2500016988/p/ZT5100368S
Add to quotation
View all Cable Glands
Description
Kompress SPLICE TUBE 35MM COPPER All Products CS35
Tags:
#BulkDiscount