Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Wall Light L12 PIR Sensor E27 Alu 60W 180 Degree Stainless Steel Panel IP
By Steinel
Order Code:
ZT5022183S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/wall-light-l12-pir-sensor-e27-alu-60w-180-degree-stainless-steel-panel-ip/p/ZT5022183S
Add to quotation
View all Cable Glands
Description
Steinel WALL LGT L12 PIR SNSR E27 ALU 60W 180DEG STNLSS STL PANEL IP All Products 657918
Specifications
Specifications for Wall Light L12 PIR Sensor E27 Alu 60W 180 Degree Stainless Steel Panel IP
Width
155mm
Housing Material
Aluminium
Length
108mm
Voltage Type
AC
Nominal Voltage
230V
IK Rating
IK03
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome