CableSafe Flexible Cable Protectors - R07 Series


£25.99 Inc VAT (20%)

See 2 Product Variants
£25.99

Description

CableSafe ORIGINAL - Hard wearing, easy to fit, flexible rubber cable protectors for use indoors or out, available in black, grey or yellow. Easy to fit, push in the cables through the pre-slit base and lay in position. Available in 3m & 9m lengths.
Colours available: Black, Grey or Yellow

Feature Attributes

Standards Met:
BS476 Part 7 Class 3
Number of Channels:
1
Connection Type:
Clip-over
Colour:
Black
Overall Length:
3 m
Material:
Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome