Heavy Duty Cable Protector


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Images for illustration purposes only
Black heavy duty rubber moulding, with a high visibility yellow section which is easily and quickly deployed.

Centre section: 960mmL x 600mmB x 75mmH
45 degree angle: 500/200mmL x 600mmB x 75mmH
End section: 283mmL x 600mmB x 75mmH
Channels: 3 – see Fig. 1 for sizes
Material body: hard rubber
Material cover: polypropylene

Recommended areas of use
Interior and exterior car parks or any industrial floor where cables need protecting.

Features
Robust design that will withstand heavy goods traffic. Maximum vehicle load: 10, 000kg per axle
Hinged lid allows cables to be inserted after the cable covers have been laid
Supplied in 1m lengths which can be linked together to form any length required
Anti-slip hinged top panel
Three top loading channels for a variety of cabling
Not suitable for forklift trucks

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome