High Visibility/Warning Cable Protectors


£32.99 Inc VAT (20%)

See 2 Product Variants
£32.99

Description

Prominent coloured stripes provide advance warning of a hazard ahead. With these protectors it's no longer necessary to use adhesive safety tape to stick cables to the floor, as the hazard warning profiles have clearly built in coloured stripes along the length of each edge.

Features:
•Halogen free in the event of fire
•Low smoke, non-toxic fume levels
•UV stabilised for extended outdoor life
•Latex free, ideal for hospitals
•Easily reusable when needed
•Fire tested to BS476 part 7 class 3
•Tested for non-conductivity to BS903 C5500v

Feature Attributes

Standards Met:
BS476 Part 7 Class 3
Material:
Rubber
Connection Type:
Mushroom
Colour:
Black/Yellow
Overall Length:
9 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome