Small Cable Ducts


£209.99 Inc VAT (20%)

See 2 Product Variants
£209.99

Description


Description unavailable

Feature Attributes

Material:
Hard Rubber
Product Type:
Cable Ducts
Supplied:
Assembled
Finish:
Profiled
Height:
65 mm
Overall Length:
1200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome