Snap Fit Multi Compartment Cable Protectors


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

Designed to protect data, phone and electrical cables up to 16mm in spacious compartments.

In addition to the Snap Fit membrane in the base, the MCP profiles have a unique ridged, anti slip top section.

The BNC profiles have been designed to allow power and data to lay in parallel with a semi rigid separator running the length of the profile preventing electromagnetic interference.

• Fire tested to BS 476 Part 7 Class 3.
• Halogen free in the event of fire.
• Low smoke, non toxic and low fume emission levels
• Tested for non conductivity to BS903-C5, 500V
• UV stabilised for extended outdoor life.

Feature Attributes

Colour:
Black,Grey
Material:
Rubber
Connection Type:
Snap
Standards Met:
BS903-C5 500V,BS476 Part 7 Class 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome