Inc VAT (20%)
Made from high-quality virgin grade PA66, with zero regrind use, these standard cable ties deliver excellent tensile strength. The inside serration ensures a secure grip once closed for reliable wire management.
Features and Benefits
• Available in a range of colours to suit your needs
• Quality manufacture with no flash makes threading easy
• Can be applied by hand or using a tool
• Versatile product suitable for tying and securing a range of items
Standards
• ISO 9001:2008
• RoHS compliant
• REACH compliant
Approvals
• UL approved
• UL62275-AH2 low smoke plenum rating
Overall Length:
100 mm
Maximum Bundle Diameter:
22 mm
Operating Temperature Range:
40 - +85°C
MFR Part No.:
AM10
Width:
2.5 mm
Tensile Strength:
8 kg