Cable Ties - 4.8mm x 200mm (Pack of 100)

Order Code: ZT5514770S

£6.99 Inc VAT (20%)


Description

A one piece, all plastic tie providing a quick and simple method of joining windbreaks, meshes or attaching products to line wires.

Hardy moulded one-piece cable ties
Crafted from UL-approved nylon 66 which meets 94V-2
Extremely high-tensile strength with a low-insertion force
Resistant to aging and weathering
Self-locking
Suitable for hand or machine tensioning
Operating temperature: -40°C to 85°C

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome