Cable Ties For Food Industry, Metal Detectable, Blue, Pack Qty 100


Select
Select
Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Specifically designed for food and pharmaceutical industries, these blue cable ties include a metallic pigment. The strength of this pigment allows for even the tiniest cut-offs to be picked up by magnets and detected by metal-detecting equipment.

Features and Benefits
• Excellent corrosion-resistance for a long-life product
• High chemical and temperature resistance for convenient storage
• Can support quality assurance in food production
• The blue colour allows easy visual detection and reduces the risk of any contamination

Typical Applications
• Food and beverage industry
• Pharmaceutical
• Sensitive manufacturing environments, i.e. the installation of cabling in and around the manufacturing process

Notes
• Detection level dependent on specific application and equipment

See full description

Feature Attributes

Colour:
Blue
Material:
Polyamide 6.6, with metal particles
Lock Type:
Pawl
Pack Quantity:
100
Grade:
6.6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome