Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Cable Management
/
Cable Ties
Hover to enlarge the image
Cable Ties - Hellermann - Black - 300mm x 7.6mm T120I - Pack of 100 - 30269
By
CONNECT
Order Code:
ZT3602026S
MPN:
30269
Overall Length
*
300mm
Quantity
Price
Discount
1 - 4
£16.99
0%
5 +
£15.97
6%
See all 4 variants
|
View all Cable Ties
Product Description
Standard type
Virgin material PA66
US Military Spec 23190
Specifications
Product Type
Cable ties
Width
7.6mm
Colour
Black
Overall Length
300mm
Pack Quantity
100
Type
Standard
Tags:
#BulkDiscount
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome