0
1

Cable Ties, Natural, Pack Qty 100


Select
Select
Select
£1.39 Inc VAT (20%)
Up to 21.5% off


See all variants from £1.39

Description

Ideal for securing or retaining cables, pipe bundles, and a range of other items, these natural cable ties offer the perfect finish when a coloured tie just won't do. Heat and UV stabilised, these ties contain high carbon content for added endurance in a range of conditions.

Features and Benefits
• Manufactured from high-quality nylon: UL approved polyamide 6.6, 94V-2
• Operating temperature of -40°C to +120°C
• Suitable for use both indoors and out

Typical Applications
• Securing cables and pipe bundles

Notes:
• All dimensions are approximate

Feature Attributes

Pack Quantity:
100
Colour:
Natural
Lock Type:
Pawl
Material:
Nylon
Operating Temperature Range:
40 to 85 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome