0
1
2
3

Cable Ties, Stainless Steel


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

The MBT range of stainless steel cable ties can be used in arduous conditions where the additional security of a metal fixing is required.

Features and Benefits:
-Non-releasable locking feature for added security
-Corrosion and weather resistant making them suitable for testing, outdoor environments
-Outstanding chemical resistance
-High temperature resistance and non-burning making them suitable for applications where fire resistance is key

Typical Applications:
-Ideal for application for require high strength, reliability and fire resistance
-Chemical industries
-Oil platforms
-Mass transit
-Shipbuilding
-Mining industries
-Machine building
-Construction
-Outside area of radio technology
-Securing lighting in theatres and exhibition halls
-Solar energy sector
-Wind energy sector
-Rail transportation sector
-Electronics industry
-Defence industry

See full description

Feature Attributes

Lock Type:
Ball Lock
Material:
Stainless Steel
Colour:
Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome