1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Cable Ties
OS-Series Cable Ties For Thin-Walled Bundles, Black

OS-Series Cable Ties For Thin-Walled Bundles, Black


3 Variants From
£3.59

Inc VAT (20%)

See 3 Product Variants
£3.59

Description

Ideal for thin-walled or soft insulation wires and cable, these OS-Series cable ties are serrated on the outside to prevent damage. The heat-stabilised material makes these ties ideal for use in areas where safety regulations require a reduction in smoke and dangerous gases.

Features and Benefits
• Outside serrated edge for minimum indentation and damage to cables
• High tensile strength with very low insertion force for a strong and reliable hold
• Can be applied easily, either manually or with an application tool
• Curved head follows the contours of the cable to save space

Typical Applications
• Mass transit, data-installations, electronics
• Automotive industry
• Aircraft industry

See full description

Feature Attributes

Pack Quantity:

100

Lock Type:

Pawl

Material:

PA66HS

Colour:

Black

Grade:

PA66HS