0
1

REL-Series Cable Ties, Black, Reusable


£11.49 Inc VAT (20%)

See all variants from £11.49

Description

These releasable cable ties feature an inner serrated base to catch and hold the closing mechanism. Simple and effective, these ties are ideal for use where repeated opening and re-bundling of cables is required.

Features and Benefits
• Suitable for medium-weight cable bundles for high yield strength
• Durable for an extended product life
• Simple and effective closure and release mechanism for reliable bundling
• Kickdown lever can be opened quickly and easily using just one hand

Typical Applications
• Industrial
• Maintenance
• Domestic

Notes
• Halogenfree (HF)
• Restriction of Hazardous Substances (RoHS)

Feature Attributes

Material:
PA66
Pack Quantity:
100
Lock Type:
Pawl
Colour:
Black
Grade:
PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome