0
1

Stainless Steel Cable Ties


£10.99 Inc VAT (20%)
Up to 10% off

See all variants from £10.99

Description

Stainless steel cable ties that lock into place at any length.

Features and Benefits:
-Self-locking head design speeds installation and locks into place at any length
along the tie body
-Provide a strong, durable method of cable bundling
-High tensile strength and non-flammable construction allows for use in arduous conditions
-Low insertion force with excellent resistance to weathering and ageing.
-Excellent chemical and UV resistance increases versatility
-Smooth surfaces and rounded edges assures cable protection and worker safety

Typical Applications:
-Supporting network cables
-Can be used in a wide range of indoor, outdoor and underground (including direct burial) applications

Notes:
-Operating temperature of -80°C to +538°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome