Stainless Steel Cable Ties


Select
£14.39 Inc VAT (20%)


See all variants from £14.39

Description

The Faithfull Stainless Steel Cable Ties are manufactured using 316 grade stainless steel, they have been designed to withstand very tough working and corrosive environments. The self-locking head allows for speedy installation and locks into place anywhere along the length of the tie body. A smooth surface and rounded edges assures user safety and protection for items being tied. Designed for both internal and external applications including underground direct burial use. They are resistant to ultra violet light are chemical resistant and non-flammable and are unaffected by temperatures from -80°C to +538°C. They are also able to withstand acetic, alkali and sulphuric acid corrosion and are available in four popular lengths up to 680mm.

Feature Attributes

Colour:
Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome