Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable Push-in Mounting 197mm Natural
By ABB
Order Code:
ZT5100667S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.56
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-push-in-mounting-197mm-natural/p/ZT5100667S
Add to quotation
View all Cable Ties
Description
ABB TIE CABLE PUSH-IN MOUNTING 197MM NATURAL TY538M
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome