Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Coupler Solid 25mm Black PVC
By Mita
Order Code:
ZT5035099S
£2.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.39
0%
20 - 49
£2.27
5%
50 - 99
£2.15
10%
100 +
£2.03
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/coupler-solid-25mm-black-pvc/p/ZT5035099S
Add to quotation
View all Cable Trays
Description
Mita COUPLER SOLID 25MM BLACK PVC Couplers PSC25B
Tags:
#BulkDiscount