Work Table Cable Trays, Light Grey


Select
£229.99 Inc VAT (20%)


See all variants from £229.99


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Product Type:
Workstation Systems
Supplied:
Flat Pack
Length:
64 mm
Height:
204 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome