Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Ceiling Fan Lights
Attos LED Ceiling Fan 4 Blades 213cm 3000K
By Netlighting
2 Variants From
£899.99
Inc VAT (20%)
See 2 Product Variants
£899.99
Description
Description unavailable
Feature Attributes
Height:
34.0 cm
Width:
213.0 cm
Colour Temperature:
3000K
Dimmable:
Yes
Lamp Type:
Integrated LED
Lumens:
2700K-1000
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome