Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Ceiling Fan Lights
Cruiser LED dc Ceiling Fans 6 Speed
By Netlighting
See all variants from
£499.99
Inc VAT (20%)
See all variants from
£499.99
Description unavailable
Feature Attributes
Speeds:
6
Colour Temperature:
2700 - 4000 - 6500K
IP Rating:
IP20
Lumens:
831lm
Product Type:
Ceiling Fan
Bulb Included:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome