Cruiser White Ceiling Fans with dc Smart Motor


£599.99 Inc VAT (20%)

See 2 Product Variants
£599.99

Description


Description unavailable

Feature Attributes

Finish:
White
Material:
Steel
Speeds:
6
IP Rating:
IP20
Suitable For Sloping Ceilings:
Yes
Height:
23.2 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome