Cruiser White dc Ceiling Fans 6 Speed


£439.99 Inc VAT (20%)

See all variants from £439.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Height:
23.2 cm
Finish:
Matt White
Material:
Steel
Speeds:
6
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome