Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Ceiling Fan Lights
Eterfan Medium Ceiling Fan Clear, Gloss - Optional LED Light Sold Separately
By Netlighting
2 Variants From
£699.99
Inc VAT (20%)
See 2 Product Variants
£699.99
Description
Description unavailable
Feature Attributes
Bulb Included:
No
Diameter:
128.0 cm
Wattage:
3-6-9-13-22-32
IP Rating:
IP20
Height:
64.0 cm
Weight:
6.0 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome