Gentry Ceiling Fans with Dimmable LED Light and Remote Control


£839.99 Inc VAT (20%)

See all variants from £839.99


Description unavailable

Feature Attributes

Material:
Steel
Colour Temperature:
3000K
Lamp Type:
Integrated LED
Finish:
Weathered Zinc
Lumens:
1300 lm
Dimmable:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome