Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Ceiling Fan Lights
Hey Small LED dc Ceiling Fans 6 Speed
By Netlighting
Finish
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description unavailable
Feature Attributes
Speeds:
6
Bulb Included:
Yes
Material:
Glass,Steel
Lamp Type:
Integrated LED
IP Rating:
IP20
Colour Temperature:
2700 - 4000 - 6000K
More attributes