Heywood LED White Light Wood dc Ceiling Fans


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Speeds:
6
Lamp Type:
Integrated LED
Bulb Included:
Yes
Lumens:
944lm
Height:
27 cm
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome