Heywood Medium Ceiling Fan Smart, 6 Speed


£649.99 Inc VAT (20%)

See 2 Product Variants
£649.99

Description


Description unavailable

Feature Attributes

Product Type:
Ceiling Fan
Diameter:
132 cm
IP Rating:
IP20
Air Flow:
153.35 m3 min/5413.3 CFM
Height:
26.8 cm
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome