Heywood Small LED White Light Wood DC Ceiling Fan 6 Speed

Order Code: ZT4905366S

£429.99 Inc VAT (20%)


Description

Heywood Small Led White Light Wood DC Ceiling Fan 6 Speed | Description: HEYWOOD S LED is a ceiling fan with light designed by Faro Lab with an ultra-compact DC motor for rooms smaller than 13 m. The light wood blades of this ceiling fan wrap around the motor for an ultra-light effect. Operated by remote control included. This black fan has 6 adjustable speeds reverse function and is suitable for sloping ceilings. | Features: Finish: Matt Black Material: Steel Glass IP Rating: IP20 Height: 27cm Diameter: 90cm Lamp Type: Integrated LED Bulb Included: Yes Kelvin: 2700 - 4000 - 6000K Lumens: 944lm Wattage (max) : Fan: Low 5.1-7.4-11.2-16.9-22.7-30 High Light: 10

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome