Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Ceiling Fan Lights
Kevlar Pull Chain 5 Blade Ceiling Fans
By Netlighting
Maximum Wattage
Select
See all variants from
£349.99
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£349.99
Description unavailable
Feature Attributes
IP Rating:
IP44
Product Type:
Ceiling Fan
Height:
35 cm
Material:
Aluminum
Finish:
Matte White