Lantau Matt Black Ceiling Fan dc Smart, 6 Speed


£719.99 Inc VAT (20%)

See all variants from £719.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Finish:
Matt Black
Product Type:
Ceiling Fan
IP Rating:
IP20
Speeds:
6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome